Shop All Exit Devices
Von Duprin
Rim Exit Device with Alarm, Aluminum
Mfr # 2670 3FT US28
Zoro # G3951153
original price:
$878.82
17% off
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2670
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in to 48 in
- Fits Stile Width 5 7/8 in
Product Information
- Brand Von Duprin
- MFR # 2670 3FT US28
- Zoro # G3951153
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in to 48 in |
Fits Stile Width | 5 7/8 in |
Max. Door Width | 36 in |
Max. Door Height | 84 in |
Door Height | 84 in |
Details
Series | 2670 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Exit Device with Alarm |
Lockset Function | Exit |
Performance | Standard Duty |
Electrical/Mechanical | Electrical |
Outside Trim Type | Push |
Cylinder | No |
Lockdown Type | None |
Standards | UL |
Grade | 1 |
Type | Exit |
ADA Compliant | ADA Compliant |
Voltage | 24 V |
Rating | 1 |
Description
Rim Exit Device with Alarm, Exit Device, None, Standard Duty Performance, Electrical, 24 V, Grade 1, Aluminum Finish, Door Width 36 in to 48 in, Series 2670, Door Height 84 in, Fits Stile Width 5 7/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL, Outside Trim Type Push, Lockset Function Exit, Cylinder No, Max. Door Height 84 in, Max. Door Width 36 in, Rating 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2402)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- LCN Aluminum Armature SEM7820825 (SEM7820825AL)
- RENIN Renin 48 in. x 80 1/2 in. Crochet Multi-X Design Pivot Door (PV3330GGFGE048080)
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927NL 3 26D)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Grade 1 SVR Exit Device, Exit Only, 36" x 84", SP28 (2227EO 3 SP28 LBR)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (990TP-BE-R/V US26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- Von Duprin Door Exit Devices