Shop All Exit Devices
Von Duprin
Rim Exit Device Crossbar, Satin Chrome
Mfr # 55EO US26D
Zoro # G8692774
Free Shipping & Returns
$2,675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 55
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 1 3/4 in
Product Information
- Brand Von Duprin
- MFR # 55EO US26D
- Zoro # G8692774
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 1 3/4 in |
Details
Series | 55 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Rim Exit Device Crossbar |
Performance | Heavy Duty |
Grade | 1 |
Standards | ANSI A156.3 Grade 1 |
Description
Rim Exit Device Crossbar, Exit Device, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 44 in, Series 55, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, PTFE, 325 Pcs, 36 Sizes (1RHA1)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet Lock to accept SFIC Core L Trim L Ros (SRG-28-70-10G04-LL-26D)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 16"D x 16"H (BKTP03X16X16THR01)
- COMPONENT HARDWARE Polished CP Walk-In Cooler Door Latch Bo (W19-Y001)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06-F 3 32D RHR)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon, (98L-BE-07-F 4 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99EO 4 US28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 03 Lever, 1-1/4-in Mortise & Rim, Black (98L-03 3 315 RHR)
- SARGENT Grade 1 Mortise Exit Bar, Wide Stile Pushpad, 32-in Device, Night Latch Function, Hex Key Dogging, S (8904E RHR 32D)
- Von Duprin Door Exit Devices