Shop All Exit Devices
Von Duprin
Rim Exit Device, Aluminum, 36inW, Series 99
Mfr # 99EO 3 US28
Zoro # G8694192
original price:
$1,217.64
11% off
new price: $1,078.99
/ea
Free Shipping & Returns
$1,078.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Product Information
- Brand Von Duprin
- MFR # 99EO 3 US28
- Zoro # G8694192
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Exit Device |
Performance | Heavy Duty |
Standards | ANSI A156.3 Grade 1 |
Lockdown Type | Hex Dogging |
Grade | 1 |
Description
Rim Exit Device, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series 99, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Surface Mounted Satin Nickel (RCS338U15)
- LAVI INDUSTRIES Double Line Guardrail Post End, SS, 42" H (49-D132/4)
- MSI Golden White 24 In. X 24 In. Porcelain Paver Tile, 2PK (ZOR-LSC-0033)
- COMPONENT HARDWARE S/S Clad Zinc Die Cast Adjustable Hex F. (A10-0851-C)
- VON DUPRIN Night Latch Pull, LH Reversible, Silver (386NL US26D LHR)
- VON DUPRIN Anodized Aluminum Exit 99EOF283 (99EOF283)
- VON DUPRIN 22 Series Grade 1 Surface Exit Device, Exit Only, 48", US10B (22EO 4 SP313)
- VON DUPRIN 35A-L-07 4 313 RHR Exit Device (35AL-07 4 313 RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (360L-06 US26D RHR)
- FALCON Vertical Rod, 36 in. Door W, Series 19 (F19-V-EO SP28 3FT RHR)
- Von Duprin Door Exit Devices