Shop All Electromagnetic Lock Power Supplies
Von Duprin
Power Supply, Hardwired, Steel, Output, 4A
Mfr # PS914
Zoro # G0151761
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- For Use With All Von Duprin Series Electrified Panic Device
- Width (In.) 12 in
- Input Voltage 120V AC or 240V AC
- Standards UL 294
Product Information
- Brand Von Duprin
- MFR # PS914
- Zoro # G0151761
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 12 in |
Enclosure Width (In.) | 12 in |
Enclosure Height (In.) | 14 in |
Height (In.) | 14 in |
Enclosure Depth (In.) | 4 in |
Length (In.) | 4 in |
Depth | 4" |
Height | 14" |
Width | 12" |
Details
Sub-Category | Power Supply: Wall Mount |
Item | Power supply |
For Use With | All Von Duprin Series Electrified Panic Device |
Input Voltage | 120V AC or 240V AC |
Standards | UL 294 |
Output Current (Amps) | 4A |
Material | Steel |
Voltage Output | 12V DC or 24V DC |
Input Frequency (Hz) | 50/60 |
Includes | Mounting hardware |
Finish | Baked Enamel |
Number of Outputs | 1 |
Type | Hardwired |
Batteries Required | No |
Fits | Allegion Products: Von Duprin QEL Von Duprin EL Falcon EL |
Description
Power Supply, Type Hardwired, Material Steel, Finish Baked Enamel, Enclosure Depth (In.) 4, Enclosure Width (In.) 12, Enclosure Height (In.) 14, Length (In.) 4, Width (In.) 12, Height (In.) 14, Batteries Required No, Number of Outputs 1, Input Voltage 120VAC or 240VAC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 4A, Input Frequency (Hz) 50/60, Standards UL 294, For Use With All Von Duprin Series Electrified Panic Device, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT)
- HARDWARE RESOURCES 20" (500mm) Standard Duty Cream White Self-closing 3/4 Extension Side Mnt Epoxy Slide, Builder Pack (5050)
- ZORO SELECT 31/32 in W x 1 in H Plain Steel Door and Butt Hinge (3HTE3)
- ZORO SELECT O-Ring, Buna N, Dash 132, 1-3/4, 1.943, PK10 (U38801.009.0175)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply, 2-Zone Control, (3) Outputs (PS914-2RS)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- ALTRONIX Power Supply 8 Fuse 24Vac @ 4A (ALTV248)
- Von Duprin Electromagnetic Lock Power Supplies