Shop All Electromagnetic Lock Power Supplies
Von Duprin
Power Supply, 2-Zone Control, (3) Outputs
Mfr # PS914-2RS
Zoro # G0151770
product price: $843.99
/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- For Use With All Von Duprin Series Electrified Panic Device
- Input Frequency (Hz) 50/60
- Width (In.) 12 in
- Output Current (Amps) 4A
Product Information
- Brand Von Duprin
- MFR # PS914-2RS
- Zoro # G0151770
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 12 in |
Enclosure Height (In.) | 14 in |
Height (In.) | 14 in |
Length (In.) | 4 in |
Enclosure Width (In.) | 12 in |
Enclosure Depth (In.) | 4 in |
Height | 14" |
Depth | 4" |
Width | 12" |
Details
Sub-Category | Power Supply: Wall Mount |
Item | Power supply |
For Use With | All Von Duprin Series Electrified Panic Device |
Input Frequency (Hz) | 50/60 |
Output Current (Amps) | 4A |
Input Voltage | 120V AC or 240V AC |
Standards | UL 294 |
Number of Outputs | 3 |
Batteries Required | No |
Material | Steel |
Includes | 2-Zone Control, Mounting Hardware |
Finish | Baked Enamel |
Voltage Output | 12V DC or 24V DC |
Type | Hardwired |
Series | PS900 |
Description
Power Supply, Type Hardwired, Material Steel, Finish Baked Enamel, Enclosure Depth (In.) 4, Enclosure Width (In.) 12, Enclosure Height (In.) 14, Length (In.) 4, Width (In.) 12, Height (In.) 14, Batteries Required No, Number of Outputs 3, Input Voltage 120VAC or 240VAC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 4A, Input Frequency (Hz) 50/60, Standards UL 294, For Use With All Von Duprin Series Electrified Panic Device, Includes 2-Zone Control, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY Single Touch Latch, Brown (4618)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- MSI Bay Blue 5/8 In. X 6 In. Glossy Ceramic Quarter Round Molding Tile Trim, 20PK (ZOR-MD-TR-0151)
- TRIMLITE 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- VON DUPRIN Boards And Modules (900-2RS-FA)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- Von Duprin Electromagnetic Lock Power Supplies