Shop All Exit Devices
Von Duprin
Night Latch Pull, Non-Handed, Silver
Mfr # 230NL US28
Zoro # G4066371
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 3/8 in
- Door Handing Non-handed
- Finish Aluminum
Product Information
- Brand Von Duprin
- MFR # 230NL US28
- Zoro # G4066371
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/8 in |
Overall Length | 6 1/2 in |
Overall Width | 3 in |
Details
Series | 22 |
For Door Thickness | 1 3/4 in |
Door Handing | Non-handed |
Finish | Aluminum |
Fire Rated | No |
Item | Exit Trim Cover |
Features | 2-5/8 in Projection |
Standards | ANSI/BHMA A156.3 |
Grade | 1 |
ADA Compliant | Yes |
Color | Silver |
Application | Exterior Trim for Exit Device |
Outside Trim Type | Pull |
Performance | Heavy Duty |
Visual Indicator Message | No Message |
Description
Pull, Exit Trim Cover, Heavy Duty, Door Handing Non-Handed, 22 Series, Fire Rated No, Color Silver, Aluminum Finish, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 6 1/2 in, Overall Width 3 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Features 2-5/8 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 1/4in., Neoprene, Black (127NA-96)
- RENIN Renin 72 in. x 80 1/2 in. Trident Double-K Design Bypass Door (EU3295PWPWE072080)
- AMERICAN GARAGE DOOR SUPPLY Step Plate Vertical, PK4 (SPV3)
- HEATH-ZENITH Door Chime Transfrmr 16V (SL-130-90)
- VON DUPRIN 35A-NL-OP 3 315 Exit Device (35ANL-OP 3 315)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06-F 3 32D RHR)
- VON DUPRIN 35A-L-07 3 315 LHR Exit Device (35AL-07 3 315 LHR)
- VON DUPRIN Rim Device with RX Switch, Satin Chrome (RX98EO 3 26D)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- YALE Rim Pullman Bolt, Exit Device, 7100 Series (7100)
- Von Duprin Exit Devices