Shop All Push Pull Latches
Von Duprin
Night Latch Pull, Night Latch, 99 Series
Mfr # 990NL-R/V US26D 3216
Zoro # G1726076
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Finish Satin Chrome
- Grade 1
- Outside Trim Type Night Latch Pull
- For Door Thickness 1-3/4 in to 2-1/4 in
- ADA Compliant No
Product Information
- Brand Von Duprin
- MFR # 990NL-R/V US26D 3216
- Zoro # G1726076
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Max. Door Height | 84 in |
Details
Item | Night Latch Pull |
Finish | Satin Chrome |
Grade | 1 |
Outside Trim Type | Night Latch Pull |
For Door Thickness | 1-3/4 in to 2-1/4 in |
ADA Compliant | No |
Series | 99 |
Electrical/Mechanical | Mechanical |
Type | Trim |
Door Handing | Non-handed |
Features | Night Latch Pull Along With Rim Cylinder; Key Retracts Latchbolt; Maximum Door Height: 84"; Door Thickness: 1-3/4" to 2-1/4"; Used for Heavy Traffic Application |
Application | Heavy Traffic |
Visual Indicator Message | No Message |
Description
Night Latch Pull, Night Latch Pull, Door Handing Non-Handed, 99 Series, Satin Chrome Finish, Max. Door Height 84 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Grade 1, ADA Compliant No, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- MSI Tuscany Scabas 16 In. X 24 In. Square Gold Tumbled Travertine Paver Tile (ZOR-NS-0103)
- MSI Eden Statuary 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0458)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.ENTR)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- IEC BLACK PUSH ON KNOB (G070-70007603)
- SDC Latch Retraction Kit (LR100ARK)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- ABH Lever, Push Up Pull Up RH, Grade 1 (6818-5-A-US32D-Q-CN)
- GLYNN-JOHNSON Heavy Duty Push/Pull Lever Lockset (HL6-US26DAM-5-AS)
- Von Duprin Door Lever Locksets