Shop All Push Pull Latches
Von Duprin
Night Latch Pull, Key Retracts Latchbolt
Mfr # 990NL-R/V SP313 3216
Zoro # G0305943
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Sprayed Duranodic
- Outside Trim Type Night Latch Pull
- Electrical/Mechanical Mechanical
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Handing Non-handed
Product Information
- Brand Von Duprin
- MFR # 990NL-R/V SP313 3216
- Zoro # G0305943
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Max. Door Height | 84 in |
Details
Item | Key Retracts Latchbolt |
Finish | Sprayed Duranodic |
Outside Trim Type | Night Latch Pull |
Electrical/Mechanical | Mechanical |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-handed |
Series | 99 |
Color | Bronze |
ADA Compliant | No |
Performance | Heavy Duty |
Features | Night Latch Pull Along With Rim Cylinder; Key Retracts Latchbolt; Maximum Door Height: 84"; Door Thickness: 1-3/4" to 2-1/4"; Used for Heavy Traffic Application |
Grade | 1 |
Application | Heavy Traffic |
Visual Indicator Message | No Message |
Description
Night Latch Pull, Key Retracts Latchbolt, Heavy Duty, Door Handing Non-Handed, 99 Series, Color Bronze, Sprayed Duranodic Finish, Max. Door Height 84 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Grade 1, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 226, Viton, 0.13 In., PK10 (U38871.012.0200)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 200 (BK2X1-013)
- PRIME-LINE Window Screen Plunger Bolts, 7/32 to 7/16 in. Frame, Diecast Zinc 6 Pack (L 5843)
- VON DUPRIN Night Latch Pull, Night Latch, 99 Series (990NL-R/V US26D 3216)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (990NL-R/V US26D)
- ADAMS RITE Deadlatch Paddle, LH, Satin Aluminum (4590-04-00-628)
- GLOBAL DOOR CONTROLS Duronodic Storefront 4 Way Reversible Push Paddle (TH1100-PUSH-DU)
- SDC Latch Retraction Kit (LR100DMK)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Right - Aluminum Finish (PH01)
- ADAMS RITE Push Deadlatch Paddle, LH, Dark Bronze (4590-04-00-313)
- Von Duprin Door Lever Locksets