Shop All Mullions
Von Duprin
Mullion, Exit Device, Heavy Duty
Mfr # 4954 7FT 2IN SP28
Zoro # G2090943
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Exit Device
- Door Handing Non-Handed
- Finish Anodized Aluminum
- Fire Rated No
- Type 7-1/4 Ft
Product Information
- Brand Von Duprin
- MFR # 4954 7FT 2IN SP28
- Zoro # G2090943
- Country of Origin United States
- Category Mullions
Details
Exit Device Type | Exit Device |
Door Handing | Non-Handed |
Finish | Anodized Aluminum |
Fire Rated | No |
Item | Mullion |
Type | 7-1/4 Ft |
Performance | Heavy Duty |
Description
Mullion, Exit Device, Heavy Duty Performance, Anodized Aluminum Finish, Door Handing Non-Handed, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Screen Door Roller Assy. (10-457SS)
- PRIMELINE TOOLS Lock and Door Reinforcer, 1-3/4 in. x 2-3/4 in., Stainless Steel, Natural Finish (Single Pack) (MP9453)
- BRINKS Keyed Different Padlock, Laminated Steel, 44mm, Adjustable Shackle (172-44061)
- BALDWIN RESERVE Baldwin Reserve DCCSD260S Double Cylinde (DC.CSD.260.S)
- VON DUPRIN Steel Mullion (4954 8FT 2IN SP313 BLANK)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- VON DUPRIN Key Removable Mullion, Fire Labeled, 8 ft (9954 8FT SP28)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP28)
- VON DUPRIN Lacquer Sprayed Aluminum Mullion 4954287 (4954287)
- VON DUPRIN Steel Mullion (KR4854 7FT 6IN SP313 LHR)
- VON DUPRIN Key Removable Mullion, Standard, 7 ft. (4954 7FT 2IN SP313)
- Von Duprin Door Exit Devices