Shop All Exit Devices
Von Duprin
Mortise, Dark Bronze, 36 in. Door W
Mfr # 9975L-06 3 313 RHR
Zoro # G4062436
product price: $2,113.99
/ea
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 3/4 in
Product Information
- Brand Von Duprin
- MFR # 9975L-06 3 313 RHR
- Zoro # G4062436
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 3/4 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Dark Bronze |
Fire Rated | No |
Item | Mortise |
Standards | ANSI 156.3 |
Grade | 1 |
Outside Trim Type | Lever |
Lockdown Type | Hex Dogging |
Electrical/Mechanical | Mechanical |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Description
Mortise, Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 99, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, ADA Compliant, No, Standards ANSI 156.3, Outside Trim Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 355, PK5 (ZUSAH70355)
- EKENA MILLWORK Imperial Traditional Rough Sawn Bracket, Douglas Fir, 4"W x 22"D x 22"H (BKT04X22X22IMP01RDF)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-RH-AL INTERMEDIATE PIVOT)
- COMMAND ACCESS TECHNOLOGIES Electrified Hinges (ETH2W4540 626 CH-BB79)
- VON DUPRIN 99 Series Rim Exit Device, Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36" Device, Exit Only, Less Tri (VNDP-99EO-F-3-26D)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 82-in to 96-in Door Height, Pass (9949L-BE-06-F 3 US10 RHR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S (98L-DT-17-F 3 26D LHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- DETEX Alarmed Panic Device, Keyless, Less Dogging, Hardwired, 36", US28 (V40 EA LD 628 99 36)
- Von Duprin Door Exit Devices