Shop All Exit Devices
Von Duprin
Lever Trim Passage, 98/99, RghtHand Rvrsbl
Mfr # 996L-BE-06-R/V US26D RHR
Zoro # G8694131
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 5 in
- Door Handing Right Hand Reversible
- Finish Satin Chrome
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-R/V US26D RHR
- Zoro # G8694131
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 5 in |
Overall Length | 10 3/4 in |
Max. Door Height | 96 in |
Overall Width | 2 3/4 in |
Max. Door Width | 48 in |
Details
Series | 98/99 |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right Hand Reversible |
Finish | Satin Chrome |
Fire Rated | Yes |
Item | Lever Trim Passage |
ADA Compliant | Yes |
Outside Trim Type | Pull |
Standards | ANSI A156.3-2001 GRADE 11 |
Color | Silver |
Features | Turning Lever Retracts Latch |
Application | Heavy Traffic |
Grade | 1 |
Performance | Heavy Duty |
Visual Indicator Message | No Message |
Description
Pull, Lever Trim Passage, Heavy Duty, Door Handing Right Hand Reversible, 98/99 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI A156.3-2001 GRADE 11, ADA Compliant Yes, Features Turning Lever Retracts Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply 6/12/24VDC @ 2.5A (SMP3E)
- QUIET GLIDE Satin Nickel Recessed Door Pull (NT.FP4X134.02)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (3070pri8401RH26D4916)
- EKENA MILLWORK 4 1/2"H x 5/8"P x 94 1/2"L Oslo Rope Baseboard Moulding (BBD04X01OS)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (360L-06 US26D RHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 33 (EL3347A-EO 3 US26D)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Mortise, Satin Aluminum, 48 in. Door W (9975EO-F 4 US28)
- Von Duprin Exit Devices