Shop All Exit Devices
Von Duprin
Lever Trim Passage, 98/99, LftHand Rvrsibl
Mfr # 996L-BE-06-R/V US26D LHR
Zoro # G8694122
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1-3/4 in to 2-1/4 in
- Fits Stile Width 5 in
- Door Handing Left Hand Reversible
- Finish Satin Chrome
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-R/V US26D LHR
- Zoro # G8694122
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 5 in |
Overall Length | 10 3/4 in |
Max. Door Width | 48 in |
Overall Width | 2 3/4 in |
Max. Door Height | 96 in |
Details
Series | 98/99 |
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left Hand Reversible |
Finish | Satin Chrome |
Fire Rated | Yes |
Item | Lever Trim Passage |
Performance | Heavy Duty |
Application | Heavy Traffic |
Outside Trim Type | Pull |
Color | Silver |
Grade | 1 |
ADA Compliant | Yes |
Standards | ANSI A156.3-2001 GRADE 10 |
Features | Turning Lever Retracts Latch |
Visual Indicator Message | No Message |
Description
Pull, Lever Trim Passage, Heavy Duty, Door Handing Left Hand Reversible, 98/99 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 5 in, For Door Thickness 1-3/4 in to 2-1/4 in, Application Heavy Traffic, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI A156.3-2001 GRADE 10, ADA Compliant Yes, Features Turning Lever Retracts Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Cutter P-X23MC for Ilco 023, 025, 045; DL 143M, 145, 145M, 148M; Taylor 143MT, 145MT, Titanium (ILCO-BC0089XXXX)
- ACORN PARTS O-Rings, PK 10 (0410-015-001)
- SDC Key Switch, 1-3/4 in. W (702NU)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 140 lb. (2-Pack) (DLEBL140)
- VON DUPRIN EL Surf. Vert. Rod Device, Satin Chrome (QEL9927EO 3 26D)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- VON DUPRIN 35A-L-07 4 313 RHR Exit Device (35AL-07 4 313 RHR)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (230TP SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- Von Duprin Door Exit Devices