Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 17 Lever Style, Satin Chrome Finish, Left Hand Reverse
Mfr # 996L-DT-17 26D LHR
Zoro # G209951971
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6 in
- Material Brass or Bronze
- Door Handing LHR
Product Information
- Brand Von Duprin
- MFR # 996L-DT-17 26D LHR
- Zoro # G209951971
- UPC # 197163146185
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Chrome |
Material | Brass or Bronze |
Door Handing | LHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Dummy, 17 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 5/8 OAL, PK3 (1NBF5)
- HILLMAN CARABINER BK/GN ALU 3PK (9984918)
- DANCO 2-1/16 in. D X 1-7/8 in. D Rubber O-Ring (31634B)
- ZORO SELECT Round Magnet with Handle, 95 lb. Pull (3DXW9)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (L0170 17A 626)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 AVA 716 LH)
- WESLOCK Right Hand Carlow Tramore Dummy Handle Oil Rubbed Bronze (R7645H1H10020)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HD.SQU.R.CSR.150)
- BEST Door Lever Lockset, 4-7/8" Strike Dim (9KDT1DT15D626)
- SCHLAGE Cylindrical Lock, ND170 LAT 622 (ND170 LAT 622)
- Von Duprin Door Lever Locksets