Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 07 Lever Style, Satin Chrome Finish, Right Hand Reverse
Mfr # 996L-DT-07 26D RHR
Zoro # G009951973
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6 in
- Material Brass or Bronze
- Door Handing RHR
Product Information
- Brand Von Duprin
- MFR # 996L-DT-07 26D RHR
- Zoro # G009951973
- UPC # 840067674512
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Chrome |
Material | Brass or Bronze |
Door Handing | RHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Dummy, 07 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3 in. L Zinc-Plated Adjustable Spring Hinge , 2PK (N115-055)
- MSI Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0056-SAM)
- KWIKSET Kwikset: Square Pocket Door Lock / Privacy / Satin Nickel (KWS-93350-15-SQT)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6560.102.ENTR)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV100 SB GRIP-SM SB)
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel (788BRLLH-15)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Avila/Addison (F170 VLA 625 ADD)
- TRANS ATLANTIC CO. Standard Duty Brushed Chrome Commercial Cylindrical Dummy Door Lever/Handle (DL-LSVDTSPA-US26D)
- Von Duprin Dummy Door Handles