Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Mfr # 360L-DT-06 26D RHR
Zoro # G809951944
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6 in
- Door Handing RHR
- Length 11 in
Product Information
- Brand Von Duprin
- MFR # 360L-DT-06 26D RHR
- Zoro # G809951944
- UPC # 197163165384
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Chrome |
Door Handing | RHR |
For Use With | Von Duprin Trims |
Material | Brass or Bronze |
Description
Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 1/2" x 1-3/4" Zinc Plated Steel Open S Hooks 10PK (60707)
- ZORO SELECT O-Ring, Dash 909, Viton, 0.09 In., PK25 (1WHN7)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Red Oak contains 22 Slats (SWW66X94X0375RO)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 AVA 716 LH)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- SCHLAGE Antique Brass Dummy Lever Lockset, Elan (F170 ELA 609)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Avila/Addison (F170 VLA 625 ADD)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 LAT 626 CEN)
- Von Duprin Door Lever Locksets