Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Mfr # 373L-DT-06 26D LHR
Zoro # G009951966
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 6 in
- Material Brass or Bronze
- Door Handing LHR
Product Information
- Brand Von Duprin
- MFR # 373L-DT-06 26D LHR
- Zoro # G009951966
- UPC # 197163165247
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Satin Chrome |
Material | Brass or Bronze |
Door Handing | LHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP 1-37/64" W x 43/64" H Plain Pivot Hinge (WP-3R)
- COMMAND ACCESS Grd1 12V Fail Secure Cylindrical Storeroom Clutching Lock L6 Lever Satin Chrome (CAT-CL180-EU-L6-12V-626-SC)
- DETEX BATTERY ELIMINATOR - 120VAC TO 9VDC, INCLUDES 10' FLEX CONDUIT, POWERS UP TO 3 ECL OR 3 V40 DEVICES (DTX-BE-961-1)
- KOHLER Riff 7 Drawer Pull Matte Black (24436-BL)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Left Hand (F170 ACC 619 BRK LH)
- WESLOCK Right Hand Carlow Square Half Dummy Lock Oil Rubbed Bronze (R7305H1--0020)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-11P)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- Von Duprin Door Locks and Deadbolts