Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Mfr # 373L-DT-06 US10B LHR
Zoro # G009951997
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Max. Door Width 6 in
- Material Bronze
- Door Handing LHR
Product Information
- Brand Von Duprin
- MFR # 373L-DT-06 US10B LHR
- Zoro # G009951997
- UPC # 197163165254
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Door Handing | LHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Dummy, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Key Ring, Large, Assorted (BAU41020)
- LUCKY LINE Spring Snap, HD, Steel, L 5 1/2 In (4GGN9)
- NATIONAL MFG/SPECTRUM BRANDS HHI 1-7/8" Hd Gar Dr Roller (N280-032)
- AMERIMAX HOME PRODUCTS 14 in. W X 50 ft. L Aluminum Trim Coil Bright White (69114182)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- PROSOURCE Leverset Lye Dummy Lh Pol Brs (LYE704LV-PS)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 620 CAM RH)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- EMTEK Flat Black Dummy 7058DFBLH (7058DFBLH)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 609 RH)
- Von Duprin Door Lever Locksets