Shop All Dummy Door Handles
Von Duprin
Lever Trim, Dummy, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Mfr # 360L-DT-06 US10B LHR
Zoro # G709951945
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Max. Door Width 6 in
- Material Bronze
- Length 11 in
Product Information
- Brand Von Duprin
- MFR # 360L-DT-06 US10B LHR
- Zoro # G709951945
- UPC # 197163165391
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Material | Bronze |
Door Handing | LHR |
For Use With | Von Duprin Trims |
Description
Lever Trim, Dummy, 06 Lever Style, Dark Oxidized Satin Bronze Oil Rubbed Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- MARLBORO 1/2" W x 2-3/4" H Mill Stainless Steel Weld-On Hinge (4PPT4)
- EMTEK Flat Black Knobs 86271US19 (86271US19)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Black (VA2008F108N)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- SCHLAGE Bright Brass Dummy Lever Lockset, Elan (F170 ELA 605)
- SCHLAGE Cylindrical Lock, ALX170 SPA 626 (ALX170 SPA 626)
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent, Right Hand (F170 ACC 605 RH)
- KWIKSET Lido Lever Interior Dummy Handleset Trim (968LL-RH-11P)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- WESLOCK Right Hand Bordeau Half Dummy Lock Oil Rubbed Bronze (R0605U1--0020)
- Von Duprin Dummy Door Handles