Shop All Exit Device Trims
Von Duprin
Lever, Right Hand Reversible, Silver
Mfr # 996L-07-R/V US26D RHR
Zoro # G0120018
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Satin Chrome
- Series 990
- Fire Rated Yes
Product Information
- Brand Von Duprin
- MFR # 996L-07-R/V US26D RHR
- Zoro # G0120018
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Width | 2 3/4 in |
Overall Length | 10 3/4 in |
Fits Stile Width | 4 3/4 in |
Details
Outside Trim Type | Lever |
Item | Lever |
Grade | 1 |
Finish | Satin Chrome |
Series | 990 |
Fire Rated | Yes |
Color | Silver |
ADA Compliant | Yes |
For Door Thickness | 1 3/4 in |
Standards | ANSI/BHMA A156.3 |
Performance | Heavy Duty |
Features | Key Locks and Unlocks |
Door Handing | Right Hand Reversible |
Application | Industrial, Institutional |
Visual Indicator Message | No Message |
Description
Lever, Lever, Heavy Duty, Door Handing Right Hand Reversible, 990 Series, Fire Rated Yes, Color Silver, Satin Chrome Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Industrial, Institutional, Overall Length 10 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Features Key Locks and Unlocks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, 2 13/16 In ID (94010)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Carmen Cabinet Bar Pull (775-128NI)
- NATIONAL GUARD Self Attaching Door Louver, Steel (L-700-RXDKB-14x12)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C390A Key, For Material Thickness 1 7/16 in (C8060-C390A-14A)
- VON DUPRIN Exit Trim, 360L-17 Lever, US10B, LC, LHR (360L-17 US10B LHR)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-03-R/V SP313 RHR)
- VON DUPRIN Crossbar Pull w/Lock and Thumbpiece (880TP-R 3216 050102 US26D)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Exit Device Trim (E996L-06-R/V 26D LHR)
- COPPER CREEK Erin Lever Exterior Trim Exit Keyed Entry, Bronze (EL9040 10B)
- Von Duprin Door Exit Devices