Shop All Exit Devices
Von Duprin
Lever, Rhodes, RH Reversible, Silver
Mfr # 373L-06 US26D RHR
Zoro # G4065577
original price:
$796.36
20% off
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33/35
- For Door Thickness 1 3/4 in
- Fits Stile Width 1 3/4 in
- Door Handing Right Hand Reversible
- Finish Satin Chrome
Product Information
- Brand Von Duprin
- MFR # 373L-06 US26D RHR
- Zoro # G4065577
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 1 3/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1 3/4 in |
Details
Series | 33/35 |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Lever |
Style | Rhodes |
Standards | ANSI/BHMA A156.3 |
Application | Classroom, Exterior Trim for Exit Device |
ADA Compliant | Yes |
Outside Trim Type | Lever |
Performance | Heavy Duty |
Features | 2-5/8 in Projection |
Grade | 1 |
Color | Silver |
Visual Indicator Message | No Message |
Description
Lever, Lever, Heavy Duty, Door Handing Right Hand Reversible, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Classroom, Exterior Trim for Exit Device, Overall Length 7 1/2 in, Overall Width 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Rhodes, Features 2-5/8 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, Dash 417 (ZUSAV70417)
- PAWLING 1-1/6in - 1-1/8in Notched Trowel For Installation With Mastic Adhesive (ADH-TROWEL-0-0)
- STRYBUC INDUSTRIES Black Dual Action Single/Double Hung Or Sliding Plastic WOCD Window Opening Control Device, 2PK (50-2007B)
- AMEROCK Blackrock 1-5/16 in 33 mm Diameter Satin Nickel Cabinet Knob (BP55270G10)
- VON DUPRIN Mortise Exit Device, Electric, Non-Handed (EL9975EO 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 26D)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (EL99DT 3 26D)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- VON DUPRIN Rim Device with RX Switch, Satin Chrome (RX98EO 3 26D)
- ADAMS RITE Rim Starwheel Bolt, Exit Device, Satin (8701-36)
- Von Duprin Exit Devices