Shop All Exit Devices
Von Duprin
Lever, Rhodes, RH Reversible, Silver
Mfr # 360L-06 US26D RHR
Zoro # G4065595
original price:
$573.99
new price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33/35
- For Door Thickness 1 3/4 in
- Fits Stile Width 1 3/4 in
- Door Handing Right Hand Reversible
- Finish Satin Chrome
Product Information
- Brand Von Duprin
- MFR # 360L-06 US26D RHR
- Zoro # G4065595
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 1 3/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1 3/4 in |
Details
Series | 33/35 |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Lever |
Standards | ANSI/BHMA A156.3 |
Features | 3 in Projection |
Style | Rhodes |
Grade | 1 |
Color | Silver |
Application | Classroom, Exterior Trim for Exit Device |
ADA Compliant | Yes |
Outside Trim Type | Lever |
Performance | Heavy Duty |
Visual Indicator Message | No Message |
Description
Lever, Lever, Heavy Duty, Door Handing Right Hand Reversible, 33/35 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Application Classroom, Exterior Trim for Exit Device, Overall Length 7 1/2 in, Overall Width 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Rhodes, Features 3 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Barrel Bolt Black 2" (2BBU19)
- ZORO SELECT O-Ring, Dash 334, Viton, 0.21 In., PK5 (U38871.018.0262)
- ZORO SELECT Flange Gasket, Ring, 4" Pipe (BULK-FG-531)
- ACHIM IMPORTING CO Achim Sterling Self Adhesive Vinyl Floor Tile 12in x 12in, Black Speckled Granite, 20 Pack (STBSG70620)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D RHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- VON DUPRIN Rim Exit Device, Exit Only, No Trim, Quiet Electronic Latch retraction, Request to Exit Switch, Sati (RXQEL35AEO 3 US28)
- VON DUPRIN Rim Device with RX Switch, Stainlss Steel (RX98EO 3 32D)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- DETEX Key Narrow Pull Trim, Pull, Grade 1 (03AN 693)
- Von Duprin Door Exit Devices