Shop All Passage Door Handles
Von Duprin
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 996L-BE-06-R/V SP313 RHR
Zoro # G8391153
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Rim/Vertical Rod Exit Devices
- Includes Hardware
- Location Type Commercial
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-R/V SP313 RHR
- Zoro # G8391153
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 996L Right Angle, Lockset Finish Satin Chrome, Standards ANSI A156.3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Blank Escutcheon, For Use With Rim/Vertical Rod Exit Devices, Handle Material Brass, Bronze, Cast Steel, Wrought, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 12 ft Roll - Black (03-211)
- ZORO SELECT Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25 (3MPT5)
- MSI Copen Snow Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0004)
- WRIGHT PRODUCTS Patio Door Handle, Aluminum (V1147H)
- VON DUPRIN Lever Lockset, Mechanical, Passage, Grd. 1 (996L-BE-06-M US26D LHR)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ACC 505)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- BALDWIN Reserve Satin Black Door Levers (PSTUBCRR190)
- SCHLAGE Cylindrical Lock, ALX10 RHO 626 (ALX10 RHO 626)
- COPPER CREEK Modern Lever Passage Function, Satin Stainless (ML2220SS)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- Von Duprin Passage Door Handles