Von Duprin

Lever Lockset, Mechanical, Passage, Grd. 1


product price: $547.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2 3/4 in
  • Electrical/Mechanical Mechanical
  • For Use With Mortise Exit Devices
  • Includes Hardware
  • Location Type Commercial
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 996L Right Angle, Lockset Finish Satin Chrome, Standards ANSI A156.3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Blank Escutcheon, For Use With Mortise Exit Devices, Handle Material Brass, Bronze, Cast Steel, Wrought, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.