Shop All Passage Door Handles
Von Duprin
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # 996L-BE-06-M SP313 RHR
Zoro # G8080825
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- For Use With Mortise Exit Devices
- Includes Hardware
- Location Type Commercial
Product Information
- Brand Von Duprin
- MFR # 996L-BE-06-M SP313 RHR
- Zoro # G8080825
- Country of Origin United States
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 996L Right Angle, Lockset Finish Satin Chrome, Standards ANSI A156.3, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Blank Escutcheon, For Use With Mortise Exit Devices, Handle Material Brass, Bronze, Cast Steel, Wrought, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD (3HPR8)
- CORBIN RUSSWIN 6-Pin Keyblank, H1 Keyway, Coined Logo Only, 50 Pack (H1-6PIN-10 (50PK))
- GLOBAL DOOR CONTROLS Arch/Vistawall Style 3/4 in. Right Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1110-RH-DU)
- EKENA MILLWORK Craftsman Classic Square Non-Tapered, Smooth PVC Column, Crown Capital & Crown Base (CC1010ENPCRCR)
- VON DUPRIN Lever Lockset, Mechanical, Passage, Grd. 1 (996L-BE-06-M US26D LHR)
- BALDWIN Reserve Lifetime Brass Door Levers (PS.FED.TAR.003)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2 (5051XSWL-26D-41)
- SCHLAGE ND Series Lever Locks, Grade 1 Passage Latch, Athens Lever, Non-Keyed, Satin Chrome Finish, Non-hand (SCH-ND10S-ATH-626)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 1 (ND10S TLR 626)
- BEST Cylindrical 7KC Lock, Passage, Lever, Rose, Satin Chrome (7KC20N15DS3626)
- KWIKSET Balboa Passage Door Lock w/New Chassis (200BL-15)
- Von Duprin Door Lever Locksets