Shop All Mullions
Von Duprin
Key Removable Mullion, Standard, 8 ft.
Mfr # 4954 8FT 2IN SP313
Zoro # G4061009
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- For Use With Panic Rim Devices
- Includes 8 ft. Removable Mullion
Product Information
- Brand Von Duprin
- MFR # 4954 8FT 2IN SP313
- Zoro # G4061009
- Country of Origin United States
- Category Mullions
Details
Finish | Dark Bronze |
Item | Key Removable Mullion, Standard |
For Use With | Panic Rim Devices |
Includes | 8 ft. Removable Mullion |
Description
Key Removable Mullion, Standard, Dark Bronze Finish, For Use With Panic Rim Devices, Includes 8 ft. Removable Mullion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAKO Jako Double Action Spring Hinge; Satin Nickel - Zamak (10000NS)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- M-D M-d Products 36in. White L-Shaped Door Bottom With Drip Cap 81935 (81935)
- MIDWEST FASTENER Hook Adhesive Cloth Hangers 8PK (69774)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- VON DUPRIN Key Removable Mullion, Standard, 7 ft. (4954 7FT 2IN SP313)
- VON DUPRIN Steel Mullion (KR4854 7FT 6IN SP313 LHR)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- VON DUPRIN Key Removable Mullion, Fire Labeled, 8 ft (9954 8FT SP28)
- VON DUPRIN Mullion Retrofit Key Kit, Dark Bronze (KR54 SP313)
- Von Duprin Door Exit Devices