Shop All Mullions
Von Duprin
Key Removable Mullion, Standard, 7 ft.
Mfr # 4954 7FT 2IN SP313
Zoro # G4061027
original price:
$521.91
3% off
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- For Use With Panic Rim Devices
- Includes 7 ft. Removable Mullion
Product Information
- Brand Von Duprin
- MFR # 4954 7FT 2IN SP313
- Zoro # G4061027
- Country of Origin United States
- Category Mullions
Details
Finish | Dark Bronze |
Item | Key Removable Mullion, Standard |
For Use With | Panic Rim Devices |
Includes | 7 ft. Removable Mullion |
Description
Key Removable Mullion, Standard, Dark Bronze Finish, For Use With Panic Rim Devices, Includes 7 ft. Removable Mullion
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7130-540-628-00)
- TRIMLITE 32" x 80" Primed 2-Panel Interior Shaker Slab Door (2868pri8402)
- TRILOGY Lock Body Assembly (S6045)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PBR8802FL x 626)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54-F US28)
- VON DUPRIN Key Removable Mullion, Standard, 8 ft. (4954 8FT 2IN SP313)
- VON DUPRIN Steel Mullion (KR4954 7FT 6IN SP28)
- VON DUPRIN Steel Mullion (KR4854 7FT 6IN SP313 LHR)
- VON DUPRIN Mullion Retrofit Key Kit, Aluminum (KR54 SP28)
- VON DUPRIN Steel Mullion (4954 8FT 2IN SP313 BLANK)
- JACKSON Dark Bronze 896 Removable Mullion for 2095 Style Rim Panic Exit Device (3089620958313)
- Von Duprin Door Exit Devices