Shop All Exit Devices
Von Duprin
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du
Mfr # 9827L-DT-06 3 26D LHR
Zoro # G709950122
product price: $2,175.99
/ea
Free Shipping & Returns
$2,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # 9827L-DT-06 3 26D LHR
- Zoro # G709950122
- UPC # 197163150991
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Surface Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Non-Keyed |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Dummy Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Door Latchset Patio Zinc Pltd (E 2164)
- ILCO X257 Key Blank for Kawasaki ATV (ILCO-X257)
- COMMAND Double Point Hook (17036MB-ES)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK50 (M38801.025.0110)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 32D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (360L-06 US10B RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN Lever Trim Key, 48inW, Right Hand Reversbl (996L-06-R/V US26D RHR)
- Von Duprin Door Exit Devices