Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 48-in, Fire Rated, Night Latch, Less Dogging, 06 Lever, 1-1/4-in Mortise &
Mfr # 98L-NL-06-F 4 32D LHR
Zoro # G909949469
Free Shipping & Returns
$2,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Satin Stainless
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 98L-NL-06-F 4 32D LHR
- Zoro # G909949469
- UPC # 197163147793
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 49 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Satin Stainless |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Material | Metal |
Grade | Grade 1 |
Cylinder Type | 1-1/4" Mortise & Rim |
Description
Grade 1 Rim Exit Device, 48-in, Fire Rated, Night Latch, Less Dogging, 06 Lever, 1-1/4-in Mortise & Rim, Satin Stainless Steel Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S D 626)
- GLOBAL DOOR CONTROLS 3.5 in. x 3.5 in. Brushed Chrome Steel Spring Hinge with 5/8 in. Radius (Set of 2) (CPS3535-5/8-26D-M)
- ECLIPSE MAGNETICS Magnet, Alnico, Deep Pot, 833NF, PF, PK5 (833NF)
- MONROE PMP 1-1/2" W x 72" H Mill Aluminum Continuous Hinge (CA25015072)
- VON DUPRIN Rim, Heavy Duty, 44 in. Door W, Series 88 (88TP US26D)
- VON DUPRIN Anodized Aluminum Exit 99EOF283 (99EOF283)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 4 Foot (VNDP-99EO-4-26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon, (98L-BE-17-F 3 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 26D)
- LOCKEY Edge Panic Shield Value Kit Model- (ED40S)
- Von Duprin Door Exit Devices