Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon,
Mfr # 98L-BE-07-F 4 26D LHR
Zoro # G309949427
Free Shipping & Returns
$2,221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 98L-BE-07-F 4 26D LHR
- Zoro # G309949427
- UPC # 197163148196
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 49 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Cylinder Type | 1-1/4" Mortise & Rim |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 2 LS Laminated Padlock (5KALF-473)
- BRADY Tab-Cinching Cable Lockout, 6 ft. L, Color: Red (CABLO)
- STRYBUC Patio Door Roller Tandem (900-19536SS)
- HARDWARE RESOURCES Black 35 Quart Plastic Waste Container Lid (CAN-35LID)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 48" x 84", US32D (9827EO-F 4 32D LBR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 33 (EL3347A-EO 3 US26D)
- VON DUPRIN Rim Exit Device, Dark Bronze, Heavy Duty (99EO-F 3 313)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 26D RHR)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- Von Duprin Exit Devices