Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only,
Mfr # EL98NL-OP 3 US3
Zoro # G609949509
product price: $2,661.99
/ea
Free Shipping & Returns
$2,661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-Handed
- Finish Bright Brass
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # EL98NL-OP 3 US3
- Zoro # G609949509
- UPC # 197163044085
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Bright Brass |
Fire Rated | No |
Item | Rim Exit Devices |
Material | Metal |
Cylinder Type | 1-1/4" Mortise & Rim |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, 1-1/4-in Mortise & Rim, Bright Brass Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 15 lb. Brown Single Magnetic Catch with Bronze Strike and Screws (50632)
- HERCULES - TOOL SEAL CLASPER (SEAL CLASPER)
- BALDWIN RESERVE Baldwin Reserve PVELLTRR003 Privacy Elli (PV.ELL.TRR.003)
- SCHLAGE COMMERCIAL Mortise Lock L9080LV (L9080LV)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D RHR)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-R/V US26D RHR)
- VON DUPRIN 35A-NL-OP 3 US28 Exit Device (35ANL-OP 3 US28)
- DEXTER BY SCHLAGE Rim Panic Device, Stain SS (ED1000-R-EO-3FT-US32D)
- Von Duprin Door Exit Devices