Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, S
Mfr # 98L-DT-17-F 3 26D LHR
Zoro # G709949355
Free Shipping & Returns
$2,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 98L-DT-17-F 3 26D LHR
- Zoro # G709949355
- UPC # 197163148028
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Cylinder Type | 1-1/4" Mortise & Rim |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Rim Exit Device, 36-in, Fire Rated, Dummy, Less Dogging, 17 Lever, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Arm Shoe, 6-1/8In, Aluminum (4040XP-62PA AL)
- TRUE HARDWARE Casement Operator Track for Truth Dual and Single Operators (Single Pack) (TH 22397)
- JMA JMA: SC8 / 1145E 5-Pin Schlage Keys - Brass (JMA-SLG-11E)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11111626 (11111626)
- VON DUPRIN Satin Chrome Exit 9927EO26D4 (9927EO26D4)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon, (98L-BE-07-F 4 26D LHR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN Rim Exit Device Crossbar, Satin Chrome (55EO US26D)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever (9857L-NL-06-F 3 26D RHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 33 (EL3347A-EO 3 US26D)
- Von Duprin Exit Devices