Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon,
Mfr # 98L-BE-17-F 3 26D LHR
Zoro # G709949553
product price: $2,134.99
/ea
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 98L-BE-17-F 3 26D LHR
- Zoro # G709949553
- UPC # 197163148141
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Cylinder Type | 1-1/4" Mortise & Rim |
Material | Metal |
Description
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Halifax Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-158-SQT-SMT-11P)
- SESAMEE Combination Padlock, 4 Numbers (K0437)
- KABA ILCORP NI BRS Fulton Hitch Key (1645)
- HAGER Bright Chrome Bracket 660126 (056298)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 48" x 84", US32D (9827EO-F 4 32D LBR)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Night Latch Pull, LH Reversible, Bronze (386NL US10B LHR)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- PREMIER LOCK Heavy-Duty Fire Rated Grade 1 Panic Bar - Exit Device - 30-36" (PED02)
- Von Duprin Exit Devices