Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri
Mfr # 98L-07-F 3 313 LHR
Zoro # G709949447
product price: $2,075.99
/ea
Free Shipping & Returns
$2,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Dark Bronze Anodized Aluminum
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 98L-07-F 3 313 LHR
- Zoro # G709949447
- UPC # 197163148554
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Dark Bronze Anodized Aluminum |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Cylinder Type | 1-1/4" Mortise & Rim |
Material | Metal |
Description
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Rim, Dark Bronze Anodized Aluminum Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 040, Viton, 0.07 In., PK10 (U38871.006.0287)
- MSI Urban Tapestry Picket SAMPLE Textured Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0290-SAM)
- EKENA MILLWORK 1 3/4"W x 8 1/2"D x 12"H Large Thorton Wood Bracket, Rubberwood (BKTW01X08X12THRW)
- HARDWARE RESOURCES 4-1/4" Wx4-1/4"Dx8"H Rubberwood Queen Anne Leg (WL85RW)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, 07 Lever with Escutche (99L-NL-07-F 4 26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri (98L-07-F 3 26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-M US26D RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- Von Duprin Door Exit Devices