Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Ri
Mfr # 98L-07-F 3 26D LHR
Zoro # G109949559
product price: $2,134.99
/ea
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Left-Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 98L-07-F 3 26D LHR
- Zoro # G109949559
- UPC # 197163148578
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Left-Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Rim Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | 1-1/4" Mortise & Rim |
Description
Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 07 Lever, 1-1/4-in Mortise & Rim, Satin Chrome Finish, Left-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W (PL330/25B-KA)
- BALDWIN ESTATE Lifetime Bright Nickel Keys and Keying Lifetime Bright Nickel (6703.055)
- ZORO SELECT Ext Spring, Utility, 4 OAL, 37/64 OD, PK3 (1NAN7)
- J.W. WINCO JW Winco GN638-21-M10-34-ST Leveling Feet (638-21-M10-34-ST)
- VON DUPRIN Dummy Trim, Pull, Oil Rubbed Dark Bronze (990DT US10B)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06-F 3 26D LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227DT-3-SP28)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- VON DUPRIN Rim, Medium Duty, 48 in. Door W, Series 22 (22TP-4-SP28)
- ADAMS RITE Mortise Exit Device, 36", 1-1/8" BS, US10B, LHR (8420-38236)
- Von Duprin Exit Devices