Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 03 Lever, 1-1/4-in Mortise & Rim, Black
Mfr # 98L-03 3 315 RHR
Zoro # G709949768
product price: $2,567.99
/ea
Free Shipping & Returns
$2,567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Right-Hand Reverse
- Finish Black Anodized Aluminum
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # 98L-03 3 315 RHR
- Zoro # G709949768
- UPC # 197163148875
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right-Hand Reverse |
Finish | Black Anodized Aluminum |
Fire Rated | No |
Item | Rim Exit Devices |
Material | Metal |
Grade | Grade 1 |
Cylinder Type | 1-1/4" Mortise & Rim |
Description
Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 03 Lever, 1-1/4-in Mortise & Rim, Black Anodized Aluminum Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Wrist Holder (4EWR1)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- BEST Knob Lockset, 2-3/4" Backset, Mechanical (8K30L4ASTK626)
- RANDALL 5/8In. BUTT EDGE (8 FT WL-2736)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927NL 3 26D)
- VON DUPRIN Night Latch Pull, LH Reversible, Bronze (386NL US10B LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 26D)
- VON DUPRIN Dummy Trim, Pull, Oil Rubbed Dark Bronze (990DT US10B)
- VON DUPRIN 22 Series Grade 1 Surface Exit Device, Exit Only, 48", US10B (22EO 4 SP313)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (996L-06-M US26D RHR)
- Von Duprin Door Exit Devices