Shop All Exit Devices
Von Duprin
Grade 1 Rim Exit Bar, 36-in Device, Exit Only, Less Dogging, Dark Bronze Painted Finish
Mfr # LD22EO 3 695
Zoro # G109950210
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-Handed
- Finish Dark Bronze Painted
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # LD22EO 3 695
- Zoro # G109950210
- UPC # 197163116522
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 36.75 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Dark Bronze Painted |
Fire Rated | No |
Item | Rim Exit Devices |
Cylinder Type | Non-Keyed |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Bar, 36-in Device, Exit Only, Less Dogging, Dark Bronze Painted Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Corner Deadbolt Strike 1-1/8" x 2-3/4" R (85279-008)
- HILLMAN Mas Picture Hanger (121051)
- MTD Spring-Extension 5 (732-0626)
- ZORO SELECT Door Roller, Nylon, 3/4"L, PR (21-51)
- VON DUPRIN Exit Device, Satin Chrome, 99 Series (RX99EO 3 26D)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9875L-06-F 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Grade 1 Fire Rated CVR Exit Device, Exit Only, 36" x 84", US32D (9847EO-F 3 32D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D LBR)
- CORBIN RUSSWIN Narrow Stile SecureBolt Rim Exit Device, 36-in, Satin Stainless Steel (ED4200S 630)
- Von Duprin Door Exit Devices