Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dog
Mfr # 9975L-NL-17 3 US28 LHR
Zoro # G209950479
product price: $2,225.99
/ea
Free Shipping & Returns
$2,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # 9975L-NL-17 3 US28 LHR
- Zoro # G209950479
- UPC # 197163145553
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 3 In Brush (BPS33-8)
- TRIMLITE Exterior Single Door, Left Hand, 1.75 Thick, Fiberglass (2868LHISPSF1PSHK691615M)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, 0 Bitted (ILCO-15995SE-26D-0B)
- KWIKSET Square Corner Full Lip Strike, Matte Black (83437-040)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 07 Lever with Escutcheon T (9975L-NL-07-F 3 26D LHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 33 (EL3347A-EO 3 US26D)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escut (9957L-NL-06 3 26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06-F 3 US3 RHR)
- ADAMS RITE Mortise Exit Device, 36", 31/32 BS, US28, LHR (8410-28136)
- Von Duprin Door Exit Devices