Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 07 Lever with Escutcheon T
Mfr # 9975L-NL-07-F 3 26D LHR
Zoro # G209950554
product price: $2,588.99
/ea
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 9975L-NL-07-F 3 26D LHR
- Zoro # G209950554
- UPC # 197163145584
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 07 Lever with Escutcheon Trim, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Gate Lock, Black, Fail Safe, 12/24 VDC, 2000lb (GL1-FS)
- GLOBAL DOOR CONTROLS Commercial Grade 3 Door Closer with Backcheck in Duronodic - Size 3 (TC2203-BC-DU)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/8" Rod (ZUSARWH1375H90)
- KNAPE & VOGT Slide Drawer Side Mt 14In Zinc (1300P ZC 14)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 4 26D LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (99ALK 3FT US26 3215)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 33A (33A-EO 3 313)
- DETEX DETEX: WEATHERPROOF ALARMED EXIT DEV VAL 40 SERS NRW RIM EXIT ONLY (DTX-V40-EBXW-CD-628-99-36)
- Von Duprin Exit Devices