Shop All Exit Devices
Von Duprin
Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T
Mfr # 9975L-NL-06-F 3 26D LHR
Zoro # G109950517
product price: $2,308.99
/ea
Free Shipping & Returns
$2,308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 9975L-NL-06-F 3 26D LHR
- Zoro # G109950517
- UPC # 197163145683
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon Trim, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT 10mm Ball Socket 19mm M8 Connector (96852)
- FROST KING Doorsweep W/Insert Satnkl 36In (A62/36SN)
- PAMEX Passage Single Locking with Removable Cylinder Deadbolt Fremont Grade 2 5-1/2" Center to Center Inte (FINP35D8)
- KUKAI Kukai: Blocks for standard keys(E9 Pro) (Kukai-SEC-E9-BlocksKey)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D RHR)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Touchbar Rim, Exit Only Exit Device (99EO 4 26D)
- FIRST CHOICE FIRSTCHOIC: 3790 RIM DEVICE KEY CYLINDER, NO CYLINDER 42 INCHES CLEAR ANODIZED (SLIVER) (FCH-379242-CL)
- Von Duprin Exit Devices