Shop All Exit Devices
Von Duprin
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo
Mfr # 9875L-NL-06-F 3 26D RHR
Zoro # G909949940
product price: $2,588.99
/ea
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Right Hand Reverse
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 9875L-NL-06-F 3 26D RHR
- Zoro # G909949940
- UPC # 197163149438
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right Hand Reverse |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Mortise Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheon, Less Dogging, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Major: MCE-X114- "Extend-A Cylinder" - Mortise Cylinder Extension Kit - 1-1/4" (MJR-MCE-X114)
- LCN Drop Plate, Dark Bronze, 12-1/4 in. L (4040XP-18 DKBRZ)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- STOCKCAP S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK (967482)
- VON DUPRIN VonDuprin: Von Duprin - 22EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-22EO-SP28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- VON DUPRIN Rim, Heavy, Satin Chrome, Fits 4-3/4inW (9975EO-F 4 26D)
- DETEX Rim Exit Device with Alarm, Fire Rated (ECL-230D-PH W-CYL)
- Von Duprin Door Exit Devices