Shop All Electric Strikes
Von Duprin
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For
Mfr # 6211 24V 32D FS DS-LC
Zoro # G709954199
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 24VDC
- Faceplate Depth 2.625 in
- Faceplate Width 5.875 in
- Finish Satin Stainless
- For Use With Lockset Type 6200 Series Electric Strikes
Product Information
- Brand Von Duprin
- MFR # 6211 24V 32D FS DS-LC
- Zoro # G709954199
- UPC # 197163159574
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 2.625 in |
Faceplate Width | 5.875 in |
Length | 10.5 in |
Details
Item | Electric Strikes |
Input Voltage | 24VDC |
Finish | Satin Stainless |
For Use With Lockset Type | 6200 Series Electric Strikes |
Material | Metal |
Fire Rated | No |
Features | Single Door |
Description
Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For use with Cylindrical or Mortise Locks on Single Doors, Hollow Metal or Aluminum Frame, Satin Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: BMW 2-Track Test Blade HU92, PK 10 (MTK-HU92)
- CURRIES Half Glass Steel Door, Non Handed, 80 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 2 (CD183068MORT-HG)
- SPARCO Key Holder, Coil, 2-1/10"Wx2-2/5"Lx2-1/10"H, 10/PK, Assorted (SPR02884)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D DS CON)
- VON DUPRIN Satin Stainless Steel Strike 611232D (611232D.24V)
- VON DUPRIN Von Duprin 6100 Series Electric Strikes, 12 VDC Stainless Steel (6113 12V US32D FS)
- VON DUPRIN Von Duprin 6200 Series Electric Strikes, 24 VDC Stainless Steel (6211WF 24V US32D FS)
- VON DUPRIN 6100 Series Elc Strike, Fire Rated, US32D, 6" FP, 24 VDC, 3/4" Throw (6111 24V 32D)
- VON DUPRIN Electric Strike, FR, US32D, DMS, 4-7/8" FP, 24 VDC, Retrofit FA712 (6211 24V 32D DS)
- SDC 15-4 ELEC. STRIKE 12VDC 630 FAIL SECURE (SDC-15-4S12U)
- Von Duprin Electromagnetic Locking Systems