Shop All Exit Devices
Von Duprin
Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated
Mfr # CXA99L-06 3 26D RHR
Zoro # G509948886
product price: $3,754.99
/ea
Free Shipping & Returns
$3,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Right Hand Reverse
- Finish Satin Chromium Plated
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # CXA99L-06 3 26D RHR
- Zoro # G509948886
- UPC # 197163040421
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Right Hand Reverse |
Finish | Satin Chromium Plated |
Fire Rated | No |
Item | Delayed Egress Exit Device |
Cylinder Type | Rim |
Material | Brass or Bronze |
Grade | Grade 1 |
Description
Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR GLADIATOR GAWUXXSHRH S-Hook, 25 lb Weight Capacity, Wall Mounting, Steel (GAWUXXSHRH)
- KEYLESS FACTORY KeylessFactory: Universal Cutter 2 (Condor, SEC-E9, Dolphin) (KLF-C-05)
- STRATTEC Strattec: GM Single-Sided VATS Key w/ GM LOGO #10 (STR-595520)
- PRIME-LINE Prime Line P 7508 Wood Handle Screen Tool (871517)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 33A (3327A-EO 3 26D)
- VON DUPRIN Satin Chrome Exit 9927EOF26D4LBRAFL (9927EOF26D4LBRAFL)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-06 4 313 LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- ARM-A-DOR Alarmed Exit Device (A101-013)
- Von Duprin Door Exit Devices