Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig
Mfr # 9847L-NL-07 3 26D LHR
Zoro # G509950780
product price: $2,538.99
/ea
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # 9847L-NL-07 3 26D LHR
- Zoro # G509950780
- UPC # 197163150519
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Metal |
Cylinder Type | Rim |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Height, Nightlatch Function, 07 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 622)
- PRIMELINE TOOLS Brass Diecast, Rim Cylinder Lock with Trim Ring, 5 Pin (Single Pack) (GD 52139)
- K-TOOL INTERNATIONAL Universal O Ring Assortment, 407 Piece (KTI00094)
- PRIME-LINE 4 in. Surface Bolt, Solid Brass, Polished Brass Finish Single Pack (U 9961)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 17 Lever with Escutcheon Trim, Hex Dog (9975L-NL-17 3 US28 LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 4-3/4inW (9927EO-F 3 26D)
- DETEX Key Latch Pull Trim, Pull, Grade 1 (03CN 630)
- Von Duprin Exit Devices