Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo
Mfr # 9847WDCEO-F 3 26D LBR
Zoro # G109951064
product price: $2,319.99
/ea
Free Shipping & Returns
$2,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 9847WDCEO-F 3 26D LBR
- Zoro # G109951064
- UPC # 197163150403
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bottom Rod, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASADE Fasade 18in x 24in Waves Matte White Backsplash Panel 5pk (PB6501)
- HAGER Mill Finish Aluminum Sweep 801SMILB48 (801SMILB48)
- ZORO SELECT O-Ring, Dash 225, PTFE, 0.13 In., PK5 (1RGK2)
- REV-A-SHELF Rev-A-Shelf Polymer DoorWall Mount Storage Organizer (6232-08-11-52)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- VON DUPRIN Anodized Aluminum Exit 99EOF283 (99EOF283)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 32D RHR)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- Von Duprin Exit Devices