Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 82-in to 96-in Door Height, Pass
Mfr # 9949L-BE-06-F 3 US10 RHR
Zoro # G409950668
Free Shipping & Returns
$2,933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Bronze Clear Coated
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 9949L-BE-06-F 3 US10 RHR
- Zoro # G409950668
- UPC # 197163146413
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Bronze Clear Coated |
Fire Rated | Yes {Variable} |
Item | Concealed Vertical Cable Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 82-in to 96-in Door Height, Passage Function, 06 Lever with Escutcheon, Hex Dogging, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 32" x 96" x 1-3/8" Primed 3-Panel Equal Panel Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2880pri8433RH1D4916)
- LCN 4040XP Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4040XP-3049EDA RH AL)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBT1)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- VON DUPRIN Rim Device with RX Switch, Satin Chrome (RX98EO 3 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 US28)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (373L-06 US26D RHR)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Duranodic Finish (ED-501-DU)
- Von Duprin Door Exit Devices