Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex
Mfr # 9850WDCEO 3 26D
Zoro # G909950724
product price: $2,218.99
/ea
Free Shipping & Returns
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # 9850WDCEO 3 26D
- Zoro # G909950724
- UPC # 197163150267
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Cable Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Passage Door Latch, 9/32 in. and 1/4 in. Square Drive, Steel, Brass (E 2281)
- PROSOURCE Leverset L6 Passage Rev Polbrs (L6703V-PS)
- AMERICAN LOCK Padlocks, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W, 6 PK (A5200GLNKAS6)
- BARSKA 180 unit capacity Key Cabinet (AX13350)
- VON DUPRIN Rim Exit Device Crossbar, Satin Chrome (55EO US26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Exit Only, Hex Dogging, Satin (9947WDCEO 3 26D)
- VON DUPRIN VonDuprin: Von Duprin - 98EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-98EO-3-26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- TELL Tell Pro Line Grade 1 Rim Exit Device, Fits 28 to 36 Door, US32D Satin Stainless Steel Finish (ED836-32D)
- Von Duprin Door Exit Devices