Shop All Exit Devices
Von Duprin
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever
Mfr # 9857L-NL-06-F 3 26D RHR
Zoro # G209950875
Free Shipping & Returns
$3,316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Product Information
- Brand Von Duprin
- MFR # 9857L-NL-06-F 3 26D RHR
- Zoro # G209950875
- UPC # 197163150175
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Three-Point Locking Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever with Escutcheon, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Gs08-0750Pe10-049 Gas Spring (GSS 1273UD)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black, 24PK (974)
- M-D Door Btm Vinyl 35-3/4In Beige (82594)
- BEST Latchbolt Cabinet Lock, Satin Brass, Number of Keys: 0 (5L7ML2606)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- VON DUPRIN Lever, Rhodes, LH Reversible, Bronze (360L-06 US10B LHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 32D RHR)
- VON DUPRIN Satin Chrome Exit 9927EOF26D4LBRAFL (9927EOF26D4LBRAFL)
- DORMAKABA Rim, Series QED100, Door 36" W (QED11136626)
- Von Duprin Door Exit Devices