Shop All Exit Devices
Von Duprin
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escut
Mfr # 9957L-NL-06 3 26D RHR
Zoro # G409951078
product price: $3,135.99
/ea
Free Shipping & Returns
$3,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Product Information
- Brand Von Duprin
- MFR # 9957L-NL-06 3 26D RHR
- Zoro # G409951078
- UPC # 197163146352
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Three-Point Locking Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escutcheon, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2525NP35)
- J.W. WINCO JW Winco WN9100.1 8T3W11 Leveling Feet (8T3W11)
- ZORO SELECT Door Pull, Steel, 4 In L, Matte, Unthr. Through Holes (1WAB5)
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Cl (9927L-06 3 US10 RHR)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Bo (9847WDCEO-F 3 26D LBR)
- VON DUPRIN 35A-L-06 3 26D LHR Exit Device (35AL-06 3 26D LHR)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- Von Duprin Door Exit Devices