Shop All Exit Devices
Von Duprin
Exit Door Alarm Kit, Horn, 85dB
Mfr # 22ALK 3FT SP28 3215
Zoro # G0447605
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-handed
- Finish Aluminum
- Power Source 9v Battery
- For Use With Von Duprin(TM) 22 Series Exit Device
- Activated By Unauthorized Egress
Product Information
- Brand Von Duprin
- MFR # 22ALK 3FT SP28 3215
- Zoro # G0447605
- Country of Origin United States
- Category Exit Devices
Details
Door Handing | Non-handed |
Finish | Aluminum |
Item | Exit Door Alarm Kit |
Power Source | 9v Battery |
For Use With | Von Duprin(TM) 22 Series Exit Device |
Activated By | Unauthorized Egress |
Includes | 6 in x 20 in Decal, 9V Battery |
Siren Style | Constant |
Body Material | Steel |
Cylinder Type | Mortise |
Decibels | 85 dB |
Alarm Type | Horn |
Material | Steel |
Hand | Nonhanded |
Description
Exit Door Alarm Kit, Finish Aluminum, Cylinder Type Mortise, Alarm Type Horn, Siren Style Constant, Activated By Unauthorized Egress, Door Handing Non-Handed, Decibels 85 dB, Power Source 9V Battery, For Use With Von Duprin(TM) 22 Series Exit Device, Includes 6 in x 20 in Decal, 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Pocket Door Bolts, Jamb Bolt Black (PDB42U19)
- HAGER Bright Brass Hinge RC184243.BX (33312)
- STERLING SEAL & SUPPLY 135 Buna/NBR Nitrile O-Ring 70A Shore Black, -500 Pack (ORBN70A135X500)
- YALE Grade 1 Surface Exit Device, 48", US32D (7100 48 630)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98EO 3 US28)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- VON DUPRIN Surface Vertical Rod Crossbar, Bronze (8827EO US10B)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- Von Duprin Exit Devices