Shop All Exit Device Trims
Von Duprin
Exit Device Trim
Mfr # M996L-03-R/V 26D RHR
Zoro # G310055872
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Function Classroom
- Cylinder Type Rim
- Grade Grade 1
- Application Exit Device Trim
Product Information
- Brand Von Duprin
- MFR # M996L-03-R/V 26D RHR
- Zoro # G310055872
- UPC # 197163198375
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Brass or Bronze |
Function | Classroom |
Cylinder Type | Rim |
Grade | Grade 1 |
Application | Exit Device Trim |
For Use With | Von Duprin Trims |
Door Handing | RHR |
Finish | Satin Chrome |
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 03 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Siliceous 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-508)
- DELTANA Ball Tension Catch 3" X 3/4" Black (BTC30U19)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 12" (12SB003)
- E900 HARDWARE P728L 28 in. Low-Tension Plug-End Extension Spring (0.177 in. No. 7 Wire) (P728L)
- VON DUPRIN Solenoid 050535 (050535)
- VON DUPRIN Escutcheon Pull w/Lock and Thumbpiece (990TP-R/V US26D 3216)
- VON DUPRIN Exit Trim, 990NL Pull, Fire Rated, Night Latch, SP313, LC (990NL-R/V SP313)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- VON DUPRIN VonDuprin -22-SERIES THUMBPIECE TRIM 689 -PULL HANDLE W/ESCUTCHEON CLASSROOM SPRAYED ALUMINUM (VDNP-230TP-SP28)
- Von Duprin Exit Device Trims